Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 7008482

  • Zoro # G607194369


product price: $23.89
/ea

Key Features

Number of Flutes
5
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008482
Zoro #
G607194369
UPC #
4064182762145
Country of Origin
Viet Nam

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
W511
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Item
Square End Mill
Series
WCE5
Material Grade - Machining
WU20PE
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.