Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.75 in, Carbide

  • Mfr # 5V1E19007ST

  • Zoro # G3807585


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1E19007ST
Zoro #
G3807585
UPC #
4059782989122
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
5 in
Length of Cut
2.25 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WS15PE
List Number
5V0E
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
End Mill Style
Square
Helix Angle
38 Degrees
Item
Square End Mill
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Spiral Direction
Right Hand
Series
VariMill II ER
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.