Zoro Homepage

Square End Mill, 2.5 mm, Carbide

  • Mfr # 2A09M02500SZT UNCOATED

  • Zoro # G402670396


product price: $32.99
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
Milling Dia.
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M02500SZT UNCOATED
Zoro #
G402670396
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3 mm
Milling Dia.
2.5 mm
Overall Length
38 mm
Length of Cut
9 mm

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 9 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.