Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3, Single, Center Cutting

  • Mfr # 3AP9M12016SZT UNCOATED

  • Zoro # G302671004


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AP9M12016SZT UNCOATED
Zoro #
G302671004
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
12 mm
Length of Cut
36 mm
Milling Dia.
12 mm
Overall Length
100 mm
Neck Length
0.4441 in
Neck Dia.
11.28 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Measurement System
Metric
End Mill Style
Square
List Number
3AP9
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Series
Aluflash
Flute Type
Spiral
Material - Machining
Carbide
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping:, Side Milling/Shoulder Milling: Square End, Trochoidal Milling
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Material Grade - Machining
Uncoated
Min. Helix Angle
0 Degrees
Max. Helix Angle
30 Degrees
Item
Square End Mill
Shank Type - Machining
Straight
Material Applications
Aluminum, Non-Ferrous

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 36 mm, Overall Length 100 mm, Shank Dia. 12 mm, Neck Dia. 11.28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.