Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4, Double, Center Cutting

  • Mfr # M34242

  • Zoro # G3787032


product price: $42.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34242
Zoro #
G3787032
UPC #
4021169382796
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
3 1/4 in
Milling Dia.
0.1875 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Helix Angle
30 Degrees
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Measurement System
Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.