Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5 mm, Carbide

  • Mfr # 3AN9M05002SZT UNCOATED

  • Zoro # G902671084


product price: $40.49
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5 mm
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M05002SZT UNCOATED
Zoro #
G902671084
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
5 mm
Neck Dia.
4.7 mm
Neck Length
15 mm
Milling Dia.
5 mm
Overall Length
63 mm
Length of Cut
10 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Shank Type - Machining
Straight
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application ISO Code
N
Series
Aluflash
Material Applications
Aluminum, Non-Ferrous
Measurement System
Metric
List Number
3AN9
Flute Type
Spiral
Min. Helix Angle
0 Degrees
Finish - Machining
Uncoated
Material Grade - Machining
Uncoated
Item
Square End Mill
Material - Machining
Carbide
Primary Material Application
Aluminum
Cutting Direction
Right Hand
End Mill Style
Square
Max. Helix Angle
30 Degrees
Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Square End Mill, 5 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 63 mm, Shank Dia. 5 mm, Neck Dia. 4.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.