Square End Mill, 5 mm, Carbide
Mfr # W401M05003SZT WU20PE
Zoro # G005905079
product price: $27.29
/eaKey Features
Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401M05003SZT WU20PE
Zoro #
G005905079
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Shank Length
39.65 mm
Milling Dia.
5 mm
Description
Square End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 13 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.