Zoro Homepage

Square End Mill, 8 mm, Carbide

  • Mfr # 3AN9M08004SZT UNCOATED

  • Zoro # G702671031


product price: $53.89
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M08004SZT UNCOATED
Zoro #
G702671031
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
8 mm
Neck Dia.
7.52 mm
Length of Cut
18 mm
Overall Length
76 mm
Neck Length
24 mm
Milling Dia.
8 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Min. Helix Angle
0 Degrees
Item
Square End Mill
End Mill Style
Square
Primary Material Application ISO Code
N
Number of Coolant Holes
0
Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
3AN9
Material Applications
Aluminum, Non-Ferrous
Series
Aluflash
Measurement System
Metric
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Max. Helix Angle
30 Degrees
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 18 mm, Overall Length 76 mm, Shank Dia. 8 mm, Neck Dia. 7.52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.