Zoro Homepage

Square End Mill, 8 mm, Carbide

  • Mfr # D503080C3W

  • Zoro # G3791582


product price: $41.15
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
Overall Length
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D503080C3W
Zoro #
G3791582
UPC #
4061779092609
Country of Origin
Israel

Dimensions

Shank Dia.
8 mm
Overall Length
58 mm
Milling Dia.
8 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
List Number
D503/D513
Helix Angle
45 Degrees
Item
Square End Mill
Cutting Direction
Right Hand
Series
Finishers
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, M, P, S
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, O, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
45 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, Weldon Flat, Overall Length 58 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.