Shop WIDIA
See all product information
Create Account
Square Milling Insert, 1/2", Carbide
- Mfr # 2028352
- Zoro # G3791759
product price:Â
$
16.39
/ea
Sold in multiples of 5 for
$81.95
Key Features
Insert Material
Carbide
Insert Size
1203
Inscribed Circle
1/2 in
Lead Angle
45 Degrees
Mounting Style
Without Fixing Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2028352
- Zoro #
- G3791759
- UPC #
- 4021169076251
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 1203
- Insert Thickness
- 0.1250"
- Thickness
- 0.1250 in
- Cutting Edge Length
- 1/2 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, SEKN1203AFN1, 20 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.