Shop WIDIA

Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596398
  • Zoro # G3803071

product price: 
$
29.29
/ea
Sold in multiples of 5 for $146.45

Key Features

Mounting Hole Dia.
4.75mm
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
WP25PM
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6596398
Zoro #
G3803071
UPC #
4061779077828
Country of Origin
United States
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
WP25PM
Chip-Breaker
Yes
Inscribed Circle
0.4724 in
Insert Style
SNHX
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Insert Material
Carbide
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SNHX120408PNERML
Workpiece Compatibility
Stainless (M)
Series
VSM890
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
Insert Shape
Square
Mounting Style
Taper Screw
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
ML
Shape
Square
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
WP25PM
Secondary Material Application ISO Code
H, K
Insert Holding Type
Taper Screw
Cutting Application
Milling
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Hardened Steel
Included Angle
90 Degrees
ANSI Code
SNHX1202PNERML
Coating Process
PVD
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.75mm
Insert Thickness
0.1813"
Insert Size
120408
Thickness
0.1813 in
Through Hole Inside Dia.
4.75mm
Width
0.4724 in
Cutting Edge Length
12.00mm
Corner Radius
1/32 in
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.