Shop WIDIA
See all product information
Create Account
Square Milling Insert, 12.00mm, Carbide
- Mfr # 6596432
- Zoro # G3801635
product price:Â
$
29.15
/ea
Sold in multiples of 5 for
$145.75
Key Features
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Thickness
0.1813"
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6596432
- Zoro #
- G3801635
- UPC #
- 4061779078382
- Country of Origin
- Mexico
Dimensions
- Insert Thickness
- 0.1813"
- Mounting Hole Dia.
- 4.75mm
- Insert Size
- 120408
- Width
- 0.4724 in
- Corner Radius
- 1/32 in
- Thickness
- 0.1813 in
- Cutting Edge Length
- 12.00mm
- Through Hole Inside Dia.
- 4.75mm
- Fits Chest Size
- Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Description
Square Milling Insert, Inscribed Circle 0.4724 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.