Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2028350
  • Zoro # G3794985

product price: 
$
17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

Cutting Direction
Neutral
Insert Thickness
0.1250"
For Use With
Classic Mills
Grade
THM
Insert Size
42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028350
Zoro #
G3794985
UPC #
4021169076329
Country of Origin
United States
Cutting Direction
Neutral
For Use With
Classic Mills
Grade
THM
Item
Square Milling Insert
Chip-Breaker
No
ISO Number
SEKN1203AFN1
Insert Style
SEKN
Inscribed Circle
1/2 in
Lead Angle
45 Degrees
Mounting Style
Without Fixing Hole
Series
M68
Insert Shape
Square
Included Angle
90 Degrees
Shape
Square
Cutting Application
Milling
Primary Material Application ISO Code
N
Wiper Insert
Yes
Hole Type
No Hole
Measurement System
Fractional Inch
Clearance Angle
20 Degrees
ANSI Code
SEKN42AFN1
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Insert Holding Type
Without Fixing Hole
Manufacturer Grade
THM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application
Cast Iron, Nickel, Titanium
Secondary Material Application ISO Code
K, S
Compatible Product Type
Classic Mills

Dimensions

Insert Thickness
0.1250"
Insert Size
42
Thickness
0.1250 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKN42AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.