Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2028510
  • Zoro # G3785991
product price: 
$
16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Insert Thickness
0.1250"
Insert Material
Carbide
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Chip-Breaker
No
Grade
THM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028510
Zoro #
G3785991
UPC #
4021169073465
Country of Origin
Taiwan, Province of China
Insert Material
Carbide
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Chip-Breaker
No
Grade
THM
Mounting Style
Without Fixing Hole
Inscribed Circle
1/2 in
Series
SPKN
Cutting Direction
Right Hand
ISO Number
SPKN1203EDR
Insert Shape
Square
Insert Style
SPKN
For Use With
Classic Mills
Item
Square Milling Insert
Secondary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application ISO Code
K, S
Included Angle
90 Degrees
Insert Holding Type
Without Fixing Hole
Wiper Insert
Yes
Hole Type
No Hole
Manufacturer Grade
THM
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Shape
Square
Primary Material Application ISO Code
N
ANSI Code
SPKN42EDR
Material - Machining
Carbide
Cutting Application
Milling
Clearance Angle
11 Degrees
Compatible Product Type
Classic Mills

Dimensions

Insert Thickness
0.1250"
Insert Size
42
Width
0.5000 in
Cutting Edge Length
12.70mm
Thickness
0.1250 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPKN42EDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews