Square Milling Insert, 12.70mm, Carbide

  • Mfr # 5427318
  • Zoro # G3786691
product price: 
$
19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Insert Size
1203
For Use With
Classic Mills
Cutting Direction
Neutral
Series
M68
Lead Angle
45 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427318
Zoro #
G3786691
UPC #
4050839698639
Country of Origin
Multiple
Item
Square Milling Insert
For Use With
Classic Mills
Cutting Direction
Neutral
Series
M68
Lead Angle
45 Degrees
Insert Style
SEKN
Chip-Breaker
No
Insert Shape
Square
ISO Number
SEKN1203AFN1
Grade
WK15CM
Mounting Style
Without Fixing Hole
Inscribed Circle
1/2 in
Coating Process
CVD
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Insert Holding Type
Without Fixing Hole
Cutting Application
Milling
Hole Type
No Hole
Wiper Insert
Yes
Manufacturer Grade
WK15CM
Primary Material Application ISO Code
K
Shape
Square
Finish - Machining
Al2O3
Clearance Angle
20 Degrees
ANSI Code
SEKN1203AFN1
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Compatible Product Type
Classic Mills

Dimensions

Insert Size
1203
Insert Thickness
0.1250"
Cutting Edge Length
12.70mm
Thickness
0.1250 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKN1203AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews