Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 5427378
  • Zoro # G3795049

product price: 
$
19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

Insert Style
SPKN
Insert Thickness
0.1250"
Insert Material
Carbide
Chip-Breaker
No
Insert Size
42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427378
Zoro #
G3795049
UPC #
4050839699537
Country of Origin
United States
Insert Style
SPKN
Item
Square Milling Insert
Insert Material
Carbide
Chip-Breaker
No
ISO Number
SPKN1203EDL
Mounting Style
Without Fixing Hole
Series
SPKN
Grade
WK15CM
Inscribed Circle
1/2 in
Cutting Direction
Left Hand
Insert Shape
Square
For Use With
Classic Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Insert Holding Type
Without Fixing Hole
Cutting Application
Milling
Finish - Machining
Al2O3
Clearance Angle
11 Degrees
Shape
Square
Number of Cutting Edges
4
Included Angle
90 Degrees
Manufacturer Grade
WK15CM
ANSI Code
SPKN42EDL
Coating Process
CVD
Wiper Insert
Yes
Material - Machining
Carbide
Hole Type
No Hole
Compatible Product Type
Classic Mills

Dimensions

Insert Thickness
0.1250"
Insert Size
42
Cutting Edge Length
12.70mm
Width
0.5000 in
Thickness
0.1250 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPKN42EDL, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.