Shoulder Mill Insert
- Mfr # 6842094
- Zoro # G710444917
product price:Â
$
17.99
/ea
Sold in multiples of 5 for
$89.95
Key Features
Rake
Positive
ISO Number
SDMT1204PDRML
Insert Size
43
Lead Angle
90 Degrees
Insert Style
SDMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6842094
- Zoro #
- G710444917
- UPC #
- 4064182637092
- Country of Origin
- Germany
- Rake
- Positive
- ISO Number
- SDMT1204PDRML
- Lead Angle
- 90 Degrees
- Insert Style
- SDMT
- Item
- Shoulder Mill Insert
- Inscribed Circle
- 0.500 in
- For Use With
- M390 Helical Mills
- Shape
- Square
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Finish - Machining
- TiN+TiCN+Al2O3
- ANSI Code
- SDMT43PDRML
- Manufacturer Grade
- WP35CM
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Primary Material Application
- Stainless Steel, Steel
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- Number of Cutting Edges
- 4
- Coating Process
- CVD
- Measurement System
- Decimal Inch
- Secondary Material Application ISO Code
- K, S
- Features
- Optimal Chip Evacuation and Performance While Maintaining Lower Maintenance Costs
- Primary Material Application ISO Code
- M, P
- Compatible Product Type
- M390 Helical Mills
Dimensions
- Insert Size
- 43
- Thickness
- 0.1878 in
- Corner Radius
- 0.047 in
- Cutting Edge Length
- 0.5000 in
- Depth of Cut
- 0.043 in
- Fits Chest Size
- Optimal Chip Evacuation and Performance While Maintaining Lower Maintenance Costs
Description
Shoulder Mill Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.