Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 6596439
  • Zoro # G3801522

product price: 
$
19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Stainless (M) Compatibility
Yes
Lead Angle
75 Degrees
Mounting Hole Dia.
0.2126 in
Series
VXF
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6596439
Zoro #
G3801522
UPC #
4061779078801
Country of Origin
United States
Stainless (M) Compatibility
Yes
Lead Angle
75 Degrees
Series
VXF
Cutting Direction
Right Hand
ISO Number
XDPT120512ERMM
Insert Style
XDPT
Grade
WS40PM
For Use With
VXF-12 Series High-Feed Mills
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Taper Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Insert Shape
Square
Cast Iron (K) Compatibility
No
Insert Holding Type
Taper Screw
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Cutting Application
Milling
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Wiper Insert
Yes
Shape
Square
ANSI Code
XDPT120512ERMM
Chip-Breaker Code
MM
Manufacturer Grade
WS40PM
Secondary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Clearance Angle
12 Degrees
Compatible Product Type
VXF-12 Series High-Feed Mills

Dimensions

Mounting Hole Dia.
0.2126 in
Insert Size
120512
Insert Thickness
0.2187"
Through Hole Inside Dia.
0.2126 in
Thickness
0.2187 in
Corner Radius
3/64 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.