Shop WIDIA
See all product information
Create Account
Octagon Milling Inserts
- Mfr # 3778942
- Zoro # G405968445
product price:Â
$
26.15
/ea
Sold in multiples of 10 for
$261.50
Key Features
Insert IC Size
16.875 mm
Insert Thickness
5.473 mm
Cutting Edges per Insert
16
Color
Silver
Corner Radius
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3778942
- Zoro #
- G405968445
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert IC Size
- 16.875 mm
- Insert Thickness
- 5.473 mm
- Corner Radius
- 1.2 mm
Details
- Item
- Octagon Milling Inserts
- Cutting Edges per Insert
- 16
- Color
- Silver
Description
Octagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.