Square Milling Insert, 15.88mm, Carbide

  • Mfr # 2028517
  • Zoro # G3790462
product price: 
$
22.79
/ea
Sold in multiples of 5 for $113.95

Key Features

Insert Shape
Square
Series
SPKN
Grade
TTM08
Mounting Style
Without Fixing Hole
Insert Size
1504
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2028517
Zoro #
G3790462
UPC #
4021169073267
Country of Origin
Multiple

Dimensions

Insert Size
1504
Insert Thickness
0.1875"
Width
0.6250 in
Cutting Edge Length
15.88mm
Thickness
0.1875 in

Details

Insert Shape
Square
Series
SPKN
Grade
TTM08
Mounting Style
Without Fixing Hole
ISO Number
SPKN1504EDL
Item
Square Milling Insert
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
For Use With
Classic Mills
Cutting Direction
Left Hand
Inscribed Circle
5/8 in
Insert Material
Carbide
Chip-Breaker
No
Insert Style
SPKN
Primary Material Application ISO Code
P
Wiper Insert
Yes
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTM08
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Square
Insert Holding Type
Without Fixing Hole
Cutting Application
Milling
Hole Type
No Hole
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
ANSI Code
SPKN1504EDL
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Compatible Product Type
Classic Mills

Description

Square Milling Insert, Inscribed Circle 5/8 in, SPKN1504EDL, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews