Shop WIDIA

Milling Insert, Parallelogram, 16.00mm

  • Mfr # 4071257
  • Zoro # G3798993

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Material
Carbide
ISO Number
APPT160408PDSRMM
Insert Shape
Parallelogram
Chip-Breaker
Yes
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4071257
Zoro #
G3798993
UPC #
4021169615399
Country of Origin
United States

Dimensions

Insert Size
160408
Mounting Hole Dia.
4.40mm
Insert Thickness
0.2070"
Depth of Cut
15.00mm
Corner Radius
0.80mm
Width
9.43mm
Through Hole Inside Dia.
4.40mm
Thickness
0.2070 in
Cutting Edge Length
16.00mm

Details

Insert Material
Carbide
ISO Number
APPT160408PDSRMM
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Chip-Breaker
Yes
Cutting Direction
Right Hand
For Use With
90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Rake
20 Degrees
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Grade
TN6540
Insert Style
APPT
Series
APPT
Secondary Material Application ISO Code
K
ANSI Code
APPT160408PDSRMM
Finish - Machining
TiAlN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Manufacturer Grade
TN6540
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Chip-Breaker Code
MM
Chip-Breaker Style
On One Side
Shape
Parallelogram
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Cutting Application
Medium Cutting to Heavy Roughing
Clearance Angle
11 Degrees
Material - Machining
Carbide
Coating Process
PVD
Compatible Product Type
90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 20 Degrees , APPT160408PDSRMM, MM, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.