Shop WIDIA

Square Milling Insert, 15.88mm, Carbide

  • Mfr # 2985322

  • Zoro # G3782869


product price:  $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Shape
Square
Lead Angle
45 Degrees
Mounting Style
Without Fixing Hole
Series
M68
Insert Size
1504
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2985322
Zoro #
G3782869
UPC #
4021169459153
Country of Origin
Germany

Dimensions

Insert Size
1504
Insert Thickness
0.1875"
Cutting Edge Length
15.88mm
Thickness
0.1875 in

Details

Insert Shape
Square
Lead Angle
45 Degrees
Mounting Style
Without Fixing Hole
Item
Square Milling Insert
Series
M68
Chip-Breaker
No
Cutting Direction
Neutral
Grade
TN6540
Insert Style
SEKN
Inscribed Circle
5/8 in
ISO Number
SEKN1504AFN1
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Manufacturer Grade
TN6540
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Wiper Insert
Yes
Clearance Angle
20 Degrees
ANSI Code
SEKN1504AFN1
Shape
Square
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Included Angle
90 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Hole Type
No Hole
Material - Machining
Carbide
Insert Holding Type
Without Fixing Hole

Description

Square Milling Insert, Inscribed Circle 5/8 in, SEKN1504AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.