Square Milling Inserts, Cut 0.188" D
- Mfr # 6870510
- Zoro # G305968439
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
Insert Style
SNEN
ISO Number
SNHF120412SNMM
Inscribed Circle
0.500 in
For Use With
Indexable Milling
Thickness
.1875
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6870510
- Zoro #
- G305968439
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- .1875
- Depth of Cut
- 0.188 in
- Cutting Edge Length
- 0.5000 in
- Corner Radius
- 1.2 mm
Details
- Insert Style
- SNEN
- ISO Number
- SNHF120412SNMM
- Item
- Square Milling Inserts
- Inscribed Circle
- 0.500 in
- For Use With
- Indexable Milling
- Clearance Angle
- 0 Degrees
- Measurement System
- Decimal Inch
- Manufacturer Grade
- WK15PM
- Primary Material Application ISO Code
- K
- Included Angle
- 90 Degrees
- Primary Material Application
- Cast Iron
- Material Grade - Machining
- WK15PM
- ANSI Code
- SNHF120412SNMM
- Insert Holding Type
- Screw Clamp
- Shape
- Square
- Compatible Product Type
- Indexable Milling
Description
Square Milling Inserts, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.