Square Milling Inserts, Cut 0.25" D
- Mfr # 6852432
- Zoro # G805968434
product price:Â
$
21.49
/ea
Sold in multiples of 5 for
$107.45
Key Features
For Use With
M8065HD Series Face Mill
Inscribed Circle
0.625 in
ISO Number
SNMX150612ZNSNMM
Insert Style
SNMX-MM
Manufacturer Grade
WP35CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6852432
- Zoro #
- G805968434
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cutting Edge Length
- 0.6250 in
- Corner Radius
- 1.2 mm
- Depth of Cut
- 0.25 in
- Thickness
- .25 in
Details
- For Use With
- M8065HD Series Face Mill
- Inscribed Circle
- 0.625 in
- ISO Number
- SNMX150612ZNSNMM
- Item
- Square Milling Inserts
- Insert Style
- SNMX-MM
- Manufacturer Grade
- WP35CM
- Secondary Material Application ISO Code
- K, S
- ANSI Code
- SNMX150612ZNSNMM
- Primary Material Application
- Stainless Steel, Steel
- Shape
- Square
- Clearance Angle
- 0 Degrees
- Coating Process
- CVD
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Included Angle
- 90 Degrees
- Material Grade - Machining
- WP35CM
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- M, P
- Compatible Product Type
- M8065HD Series Face Mill
Description
Square Milling Inserts, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.