Shop WIDIA
See all product information
Create Account
Milling Insert, Toroidal, 12.00mm
- Mfr # 4145111
- Zoro # G3791065
product price:Â
$
60.69
/ea
Sold in multiples of 5 for
$303.45
Key Features
Cutting Direction
Right Hand
ISO Number
M270HF12
Grade
TN6525
For Use With
M270 Series Copy Mills
Insert Thickness
3.1800mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4145111
- Zoro #
- G3791065
- UPC #
- 4021169791574
- Country of Origin
- United States
Dimensions
- Insert Thickness
- 3.1800mm
- Insert Size
- 12
- Mounting Hole Dia.
- 3.55mm
- Through Hole Inside Dia.
- 3.55mm
- Thickness
- 3.1800 mm
- Corner Radius
- 0.75mm
- Depth of Cut
- 0.62mm
- Cutting Edge Length
- 12.00mm
- Width
- 12.00mm
Description
Milling Insert, 10 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.