Zoro Homepage

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866 WP35CT

  • Zoro # G2816368


product price: $44.19
/ea
Sold in multiples of 5 for $220.95

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866 WP35CT
Zoro #
G2816368
UPC #
-
Country of Origin
India

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.359"
Nose Radius
0.094"
Insert Thickness
0.375"
Thickness
3/8 in
Cutting Edge Length
25.40mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG250924
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG866
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
8
Cast Iron (K) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
ANSI Code
SNMG866
Finish - Machining
TiN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Square
Manufacturer Grade
WP35CT
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.