Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 4166393
  • Zoro # G2911050

product price: 
$
9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166393
Zoro #
G2911050
UPC #
-
Country of Origin
Mexico
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T3041P
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
Tin
ANSI Number
SCMT32511P
Primary Material Application
Steel
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Manufacturer Grade
TN20P
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Turning
Shape
Square
ANSI Code
SCMT32511P
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.