Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 4170229
  • Zoro # G2810031

product price: 
$
11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170229
Zoro #
G2810031
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408MP
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Relief Angle
7 Degrees
Mounting Style
Screw
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMT432MP
Coating
Tin
For Use With
Toolholders, Boring Bars
Finish - Machining
TiN
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT432MP
Secondary Material Application ISO Code
K
Shape
Square
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Chip-Breaker Code
MP
Chip-Breaker Style
On One Side
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.