Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG5437N TN20P

  • Zoro # G2911489


product price: $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG5437N TN20P
Zoro #
G2911489
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG1506127N
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
No. of Edges
8
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
SNMG5437N
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Finish - Machining
TiN
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Chip-Breaker Code
7N
Cutting Application
Turning
ANSI Code
SNMG5437N
Clearance Angle
0 Degrees
Primary Material Application
Steel
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Shape
Square
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
TN20P
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.