Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 2, Carbide

  • Mfr # 4173055
  • Zoro # G2816167

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173055
Zoro #
G2816167
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190608RH
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
ANSI Number
SNMG642RH
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Shape
Square
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Manufacturer Grade
WM25CT
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
SNMG642RH
Chip-Breaker Code
RH
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Finish - Machining
TiN
Secondary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
642
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.031"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.