Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 6, Carbide

  • Mfr # 5696680
  • Zoro # G7681088

product price: 
$
30.65
/ea
Sold in multiples of 5 for $153.25

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696680
Zoro #
G7681088
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190624SR
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMM646SR
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
SNMM646SR
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Chip-Breaker Code
SR
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
646
Corner Radius
3/32 in
Nose Radius
0.094"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.