Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Taper, UNF, High Speed Steel, 3

  • Mfr # 19304

  • Zoro # G7699995


product price:  $8.69
/ea

Key Features

Shank Dia.
0.3810"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19304
Zoro #
G7699995
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3810"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Tap Length Standard
ANSI
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Shank Length
1 11/16 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
0.2860 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN-ANSI
Tap Thread Type
UNF
List Number
5303
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Series
5303
Threads per Inch
24
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNF, UNJF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Taper, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.