Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/2"-6, Plug, 3 Flutes, UNC

  • Mfr # 11717

  • Zoro # G7699259


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.2330"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11717
Zoro #
G7699259
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.2330"
Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Tap Thread Size
1-1/2"-6
Pitch Diameter Limit
H7
Thread Length
3"
75% Thread Drill Size
1.3376 in
Square Size
0.9250 in
Thread Size
1 1/2"-6
65% Thread Drill Size
1.3593 in
Tap Length Standard
ANSI
Shank Length
3 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
7303
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
7303
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N, P
Threads per Inch
6
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Plug, Overall Length 6.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.