Zoro Homepage

Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC

  • Mfr # 11702

  • Zoro # G7699268


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-12
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNC
Pitch Diameter Limit
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11702
Zoro #
G7699268
UPC #
-
Country of Origin
Multiple

Dimensions

Tap Thread Size
1-1/4"-12
Pitch Diameter Limit
2B
Overall Length
5-3/4"
Thread Length
2-9/16"
Shank Dia.
1.021"
Tap Dimension Type
Inch
Tap Length Standard
ANSI
Thread Size
1 1/4"-12
65% Thread Drill Size
1.1796 in
Shank Length
3 7/16 in
Square Size
0.7660 in
75% Thread Drill Size
1.1688 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI 302
List Number
7303
Tap Finish
Uncoated
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Series
7303
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
12
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Limit
2B
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Bottoming, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.