Straight Flute Hand Tap, 1-1/4"-12, Plug, 3 Flutes, UNF
Mfr # 11701
Zoro # G7699295
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/4"-12
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11701
Zoro #
G7699295
UPC #
-
Country of Origin
Multiple
Dimensions
Tap Thread Size
1-1/4"-12
Tap Dimension Type
Inch
Shank Dia.
1.0210"
Overall Length
5-3/4"
Pitch Diameter Limit
H5
Thread Length
2-9/16"
Tap Size
1-1/4"
Thread Size
1 1/4"-12
Tap Length Standard
ANSI
Square Size
0.7660 in
65% Thread Drill Size
1.1796 in
Shank Length
3 7/16 in
75% Thread Drill Size
1.1688 in
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Plug, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.