Zoro Homepage

Straight Flute Hand Tap, 1-1/4"-8, Taper, 4 Flutes, UNF

  • Mfr # 11696

  • Zoro # G7699310


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11696
Zoro #
G7699310
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.021"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Tap Thread Size
1-1/4"-8
Pitch Diameter Limit
2B
Thread Length
2-9/16"
Shank Length
3 7/16 in
Tap Length Standard
ANSI
Square Size
0.7660 in
65% Thread Drill Size
1.1445 in
Thread Size
1 1/4"-8
75% Thread Drill Size
1.1282 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
7303
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Uncoated
Standards
USCTI 302
Series
7303
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application ISO Code
N
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
8
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-8, 8UN, Taper, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.