Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-8, Bottoming, 3 Flutes, UNC

  • Mfr # 11686

  • Zoro # G7699441


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.8960"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11686
Zoro #
G7699441
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.8960"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-8
Pitch Diameter Limit
H5
Thread Length
2-9/16"
Thread Size
1-1/8"-8
65% Thread Drill Size
1.0195 in
Tap Length Standard
ANSI
Square Size
0.6720 in
Shank Length
2 7/16 in
75% Thread Drill Size
1.0032 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
List Number
7303
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
7303
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Threads per Inch
8
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Thread Limit
2B
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-8, 8UN, Bottoming, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.