Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-8, Bottoming, 4 Flutes, UNC

  • Mfr # 19480

  • Zoro # G7528656


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19480
Zoro #
G7528656
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Thread Size
1"-8
Pitch Diameter Limit
H4
55% Thread Drill Size
29/32 in
Square Size
0.6000 in
Thread Size
1"-8
Shank Length
2 5/8 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm
Tap Length Standard
ANSI 302
Size
1"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
List Number
5303S
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Extended Neck
No
Thread Limit
H4
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Threads per Inch
8
Tap Shank Standard
ANSI 302
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.