Zoro Homepage

Straight Flute Hand Tap, #10-32, Bottoming, 4 Flutes, UNF

  • Mfr # 19182

  • Zoro # G3714112


product price: $10.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19182
Zoro #
G3714112
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Tap Length Standard
ANSI 302
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5305TC
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Thread Standard
UNF, UNJF
Measurement System
Pipe
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Threads per Inch
32
Thread Limit
H3
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.