Straight Flute Hand Tap, #10-32, Modified Bottoming, 4 Flutes, UNF
Mfr # GT40
Zoro # G7259086
product price: $48.59
/eaKey Features
Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT40
Zoro #
G7259086
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Shank Length
1 7/16 in
Tap Length Standard
ANSI
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
75% Thread Drill Size
#21
Size
#10
Description
Straight Flute Tap, Thread Size #10-32, UNF, Semi-Bottoming, Overall Length 2.36 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size #21, Thread Limit Not Applicable, Class of Fit 3BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.