Straight Flute Hand Tap, 1/4"-20, Modified Bottoming, 4 Flutes, UNC
Mfr # GT40
Zoro # G6524786
product price: $49.29
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT40
Zoro #
G6524786
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
Not Rated
Thread Length
7/16"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
Square Size
0.1910 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
Tap Length Standard
ANSI
75% Thread Drill Size
#7
Shank Length
1 15/32 in
Size
1/4"
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Semi-Bottoming, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.