Straight Flute Hand Tap, 1/4"-20, Taper, 4 Flutes, UNF
Mfr # 14010
Zoro # G7698330
product price: $11.39
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14010
Zoro #
G7698330
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H1
65% Thread Drill Size
#5
Thread Size
1/4"-20
Shank Length
1 1/2 in
Tap Length Standard
ANSI
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1910 in
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.