Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # GT40

  • Zoro # G6623337


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6623337
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
1"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
Shank Length
2 5/32 in
Square Size
0.4460 in
75% Thread Drill Size
16.50 mm
Tap Length Standard
ANSI
55% Thread Drill Size
17.20 mm
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
GT40
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT40
Thread Standard
UNC
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
3BX
Threads per Inch
10
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
GP6520
Class of Fit
3BX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Semi-Bottoming, Overall Length 4.25 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit Not Applicable, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.