Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-16, Plug, 4 Flutes, NPT

  • Mfr # 19337

  • Zoro # G7695619


product price: $73.69
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19337
Zoro #
G7695619
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Thread Length
2"
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
Shank Length
2 1/4 in
Thread Size
3/4"-16
Tap Length Standard
ANSI 302
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Standards
USCTI 302
Number of Pieces
1
Tap Thread Type
NPT
List Number
5303/2303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
No
Primary Material Application
Steel
Thread Standard
UNF, UNJF
Threads per Inch
16
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI 302
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.