Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Bottoming, 4 Flutes, UNC

  • Mfr # 14088

  • Zoro # G7698148


product price: $11.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14088
Zoro #
G7698148
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H2
Tap Thread Size
5/16"-18
Shank Length
1 9/16 in
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
75% Thread Drill Size
F
55% Thread Drill Size
I
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
USCTI 302
List Number
5303/2303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI 302
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size F, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.