Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Modified Bottoming, 4 Flutes, UNC

  • Mfr # GT40

  • Zoro # G7092924


product price: $58.39
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7092924
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
Not Rated
Thread Length
31/64"
75% Thread Drill Size
F
55% Thread Drill Size
I
Square Size
0.2380 in
Thread Size
5/16"-18
Shank Length
1 9/16 in
Tap Length Standard
ANSI
65% Thread Drill Size
17/64 in
Size
5/16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
List Number
GT40
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT40
Class of Fit
2BX
Material Grade - Machining
GP6520
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
2BX
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Semi-Bottoming, Overall Length 2.72 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.49 in, 75 Percent Thread Drill Size F, Thread Limit Not Applicable, Class of Fit 2BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.