Straight Flute Hand Tap, 5/16"-24, Taper, 4 Flutes, UNC
Mfr # 14122
Zoro # G2698841
product price: $10.39
/eaKey Features
Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14122
Zoro #
G2698841
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Size
5/16"
Thread Size
5/16"-24
Square Size
0.2380 in
Tap Length Standard
ANSI
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Shank Length
1 9/16 in
75% Thread Drill Size
I
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.