Zoro Homepage

Straight Flute Hand Tap, 5/8"-18, Bottoming, 4 Flutes, NPT

  • Mfr # 19323

  • Zoro # G7695591


product price: $52.15
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19323
Zoro #
G7695591
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Square Size
0.3600 in
Shank Length
2 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Tap Length Standard
ANSI 302
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI 302
Number of Pieces
1
Tap Finish
TiN
List Number
5303/2303
Tap Thread Type
NPT
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Thread Standard
UNF, UNJF
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Threads per Inch
18
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Thread Limit
H3
Tap Shank Standard
ANSI 302
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3.81 in, High Speed Steel, TiN, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.