Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/16"-20, Plug, 4 Flutes, UNF

  • Mfr # 19136

  • Zoro # G3654856


product price: $26.99
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19136
Zoro #
G3654856
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Length Standard
ANSI 302
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Square Size
0.2420 in
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Shank Length
1 23/32 in
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
List Number
5303TC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5303/2303
Spiral Direction
Neutral
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Threads per Inch
20
Thread Limit
H3
Extended Neck
No
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNF, UNJF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.