Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-9, Plug, 4 Flutes, UNF

  • Mfr # 19347

  • Zoro # G7699566


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19347
Zoro #
G7699566
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Pitch Diameter Limit
H4
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Shank Length
2 15/32 in
Square Size
0.5230 in
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI 302
List Number
5303/2303
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
5303/2303
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Tap Shank Standard
ANSI 302
Spiral Direction
Neutral
Threads per Inch
9
Extended Neck
No
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4.69 in, High Speed Steel, TiN, Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.